This product requires certification to purchase.

Single Handle Lever Handle Water Filter Faucet in Polished Chrome

Perrin & Rowe®

Single Handle Lever Handle Water Filter Faucet in Polished Chrome

  • Fast #
  • Part #RU1601LAPC2
  • Item #3880948
  • Manufacturer Part #U.1601L-APC-2
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Lever Handle Water Filter Faucet in Polished Chrome

  • Fast #
  • Part #RU1601LAPC2
  • Item #3880948
  • Manufacturer Part #U.1601L-APC-2
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Metal lever handle
  • Brass construction
  • Swivel spout reach: 6"
  • Ceramic disc control cartridge
  • Not suitable for R.O. systems or instant hot systems
  • Maximum install depth: 1-3/4"
  • Filtered water flow rate: .5 gpm at 45 psi
  • Installation depth on deck: 1-3/4"
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Height
11 in
Flow Rate
0.5 gpm
Spout Height
8 in
Spout Reach
6 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Stainless Steel
Handle Type
Lever
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
685333700713