Single Handle Lever Handle Water Filter Faucet in Polished Chrome
Single Handle Lever Handle Water Filter Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal lever handle
- Brass construction
- Swivel spout reach: 5"
- Ceramic disc control cartridge
- Not suitable for R.O. systems or instant hot systems
- Installation depth on deck: 1-3/4"
- Filtered water flow rate: .5 gpm at 45 psi
- Order U.1812-2 filter system to complete
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 7 in
- Spout Reach:
- 5 in
- Spout Type:
- Swivel
- UPC:
- 685333700751