This product requires certification to purchase.

Single Handle Lever Handle Water Filter Faucet in Polished Nickel

Perrin & Rowe®

Single Handle Lever Handle Water Filter Faucet in Polished Nickel

  • Fast #
  • Part #RU1601LPN2
  • Item #3881972
  • Manufacturer Part #U.1601L-PN-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Lever Handle Water Filter Faucet in Polished Nickel

  • Fast #
  • Part #RU1601LPN2
  • Item #3881972
  • Manufacturer Part #U.1601L-PN-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Metal lever handle
  • Brass construction
  • Ceramic disc control cartridge
  • Swivel spout reach: 6"
  • Not suitable for R.O. systems or instant hot systems
  • Maximum install depth: 1-3/4"
  • Filtered water flow rate: .5 gpm at 45 psi
  • Order U.1812-2 filter system to complete
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
0.5 gpm
Spout Height
8 in
Spout Reach
6 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
685333700737