This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in English Bronze

Perrin & Rowe®

Single Handle Pull Down Bar Faucet in English Bronze

  • Fast #
  • Part #RU4743EB2
  • Item #7921366
  • Manufacturer Part #U.4743EB-2
4.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Pull Down Bar Faucet in English Bronze

  • Fast #
  • Part #RU4743EB2
  • Item #7921366
  • Manufacturer Part #U.4743EB-2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Quiet, easy close hinge and bumpers to stabilize the seat
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Retractable pull-down handspray with secure docking system
  • Silent braided nylon hose reduces friction between pull-down hose and faucet spout for quieter operation
  • Flow rate of 1.75 GPM at 60 PSI for effective cleaning
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Matching kitchen faucet U.4744 is available
  • Water activates by pushing handle inwards toward spout
  • CNC machined
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
14 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
7-1/2 in
Spout Reach
7-1/4 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
Gooseneck, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
824438385610