This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Chrome

Perrin & Rowe®

Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #RU5785LSAPCTO
  • Item #3065231
  • Manufacturer Part #U.5785LS-APC/TO
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #RU5785LSAPCTO
  • Item #3065231
  • Manufacturer Part #U.5785LS-APC/TO
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes oval trim plate, volume control and temperature control
  • Temperature control includes pre-set safety stop with override
  • Must order U.5585BO or R1085BO rough valve to complete
  • See page 302 for rough info
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
7-7/8 in
Escutcheon Width
7-7/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
685333578701