This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel

Perrin & Rowe®

Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RU5586XPNTO
  • Item #1705007
  • Manufacturer Part #U.5586X-PN/TO
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RU5586XPNTO
  • Item #1705007
  • Manufacturer Part #U.5586X-PN/TO
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes trim plate and temperature control for thermostatic rough valve
  • Temperature control includes pre-set safety stop with override
  • Trim only
  • 1 1/4" extension kit available, order part # U.3550
  • See page xxx for rough info
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
3/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
No
Product Type
Valve Trim
UPC
685333558437