This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel

Perrin & Rowe®

Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RU5786XPNTO
  • Item #3065785
  • Manufacturer Part #U.5786X-PN/TO
4.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RU5786XPNTO
  • Item #3065785
  • Manufacturer Part #U.5786X-PN/TO
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes round plate and temperature control
  • Temperature control includes pre-set safety stop with override
  • Must order U.5585BO or R1085BO rough valve to complete
  • See page 302 for rough info
  • U.3260R-2 - Order U.3261R-2 cross wall rough valve
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
3-1/4 in
Trim Only:
Yes
UPC:
685333578831
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No