This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Satin Nickel

Perrin & Rowe®

Single Handle Thermostatic Valve Trim in Satin Nickel

  • Fast #
  • Part #RU5565LSTNTO
  • Item #2439787
  • Manufacturer Part #U.5565L-STN/TO
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Thermostatic Valve Trim in Satin Nickel

  • Fast #
  • Part #RU5565LSTNTO
  • Item #2439787
  • Manufacturer Part #U.5565L-STN/TO
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Round plate and temperature control for U.5585BO or R1085BO concealed thermostatic rough valve
  • Includes both porcelain and metal lever inserts
  • Temperature control includes pre-set safety stop with override
  • Trim only
  • 1 1/4" extension kit available, order part # U.3550
  • See page 303 for rough info
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7-3/4 in
Escutcheon Width
7-3/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
685333558352