This product requires certification to purchase.

Single Handle Valve Trim in Inca Brass

Perrin & Rowe®

Single Handle Valve Trim in Inca Brass

  • Fast #
  • Part #RU5785LSEGTO
  • Item #3065569
  • Manufacturer Part #U.5785LS-EG/TO
4.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Valve Trim in Inca Brass

  • Fast #
  • Part #RU5785LSEGTO
  • Item #3065569
  • Manufacturer Part #U.5785LS-EG/TO
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes round plate and temperature control for U.5585BO concealed thermostatic rough valve
  • Temperature control includes pre-set safety stop with override
  • Requires Certification
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Inca Brass
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Warranty & Product Information
Application
Residential
Product Type
Valve Trim
Type
RU5785LSIBTO
UPC
685333578718