This product requires certification to purchase.

Single Handle Volume Control Valve Trim in English Bronze

Perrin & Rowe®

Single Handle Volume Control Valve Trim in English Bronze

  • Fast #
  • Part #RU3241XEBTO
  • Item #2119732
  • Manufacturer Part #U.3241X-EB/TO
4.2 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Volume Control Valve Trim in English Bronze

  • Fast #
  • Part #RU3241XEBTO
  • Item #2119732
  • Manufacturer Part #U.3241X-EB/TO
4.2 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes cross-top
  • Cross handles
  • Hole cutout: 1-5/8"
  • Quarter-turn ceramic disc cartridges
  • No temperature indicator
  • Trim only
  • Includes both porcelain and metal lever inserts for U.3240L/TO
  • Must order rough valve to complete
  • See pages 303-304 for rough info
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
2-3/8 in
Escutcheon Width
2-3/8 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
685333323981