This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Polished Chrome

Perrin & Rowe®

Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #RU3064LSAPCTO
  • Item #4778674
  • Manufacturer Part #U.3064LS-APC/TO
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #RU3064LSAPCTO
  • Item #4778674
  • Manufacturer Part #U.3064LS-APC/TO
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Trim only
  • - R1040R 3/4" volume control rough valve
  • - U.5542NVO 3-port, 2-way diverter rough valve
  • - U.5562NBO dedicated 4-port, 3-way diverter rough
  • - R1062BO dedicated 4-port, 3-way diverter rough
  • Must order rough valve to complete
  • See pages 303-304 for rough info
  • Requires Certification
Dimensions & Measurements
Shower Arm Reach
3 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
Product Type
Valve Trim
UPC
685333306403