Single Handle Volume Control Valve Trim in Polished Chrome
Single Handle Volume Control Valve Trim in Polished Chrome
Product Details
Product Details
- Volume control
- Includes both porcelain and metal lever
- Trim only
- – U.5542NVO
- – U.5562NBO
- – R1062BO
- No temperature indicator
- Includes both porcelain and metal lever inserts for U.3240L/TO
- Must order rough valve to complete
- See pages 303-304 for rough info
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 2-3/8
- Escutcheon Width:
- 2-3/8
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 685333323806
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No