This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Polished Nickel

This product has been replaced by

Perrin & Rowe® Polished Nickel Single Handle Transfer & Diverter and Volume Control Valve Trim
Perrin & Rowe® Single Handle Volume Control Valve Trim in Polished Nickel
Manufacturer Part #U.3240L-PN/TO
Perrin & Rowe®

Single Handle Volume Control Valve Trim in Polished Nickel

  • Fast #
  • Part #RU3774LSPPNTO
  • Item #3065462
  • Manufacturer Part #U.3774LSP-PN/TO
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe® Polished Nickel Single Handle Transfer & Diverter and Volume Control Valve Trim
Perrin & Rowe® Single Handle Volume Control Valve Trim in Polished Nickel
Manufacturer Part #U.3240L-PN/TO
Perrin & Rowe®

Single Handle Volume Control Valve Trim in Polished Nickel

  • Fast #
  • Part #RU3774LSPPNTO
  • Item #3065462
  • Manufacturer Part #U.3774LSP-PN/TO
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • No temperature indicator
  • Brass construction
  • Trim only
  • - U.5542NVO
  • - U.5562NBO
  • - R1062BO
  • Must order rough valve to complete
  • See pages 303-304 for rough info
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
2-3/8 in
Escutcheon Width
2-3/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
685333377632