This product requires certification to purchase.

Single Lever Handle Bar Faucet in Polished Chrome

Perrin & Rowe®

Single Lever Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #RU4700APC2
  • Item #3881609
  • Manufacturer Part #U.4700APC-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Lever Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #RU4700APC2
  • Item #3881609
  • Manufacturer Part #U.4700APC-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Metal lever
  • Brass construction
  • Ceramic disc control cartridge
  • Installation depth on deck: 1-3/4"
  • CNC machined
  • Swivel C-spout reach: 6"
  • Flow rate: 1.8 gpm
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • 3/8" female compression connections
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
14-3/4 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
10-1/4 in
Spout Reach
6 in
Included Components
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
C-Spout, Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
685333704926