This product requires certification to purchase.

Single Lever Handle Thermostatic Valve Trim in Satin Nickel

Perrin & Rowe®

Single Lever Handle Thermostatic Valve Trim in Satin Nickel

  • Fast #
  • Part #RU5885LSSTNTO
  • Item #4778878
  • Manufacturer Part #U.5885LS-STN/TO
4.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Lever Handle Thermostatic Valve Trim in Satin Nickel

  • Fast #
  • Part #RU5885LSSTNTO
  • Item #4778878
  • Manufacturer Part #U.5885LS-STN/TO
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes trim plate and temperature control for U.5585BO or R1085BO thermostatic rough valve
  • Trim only
  • See page 302 for rough info
  • Requires Certification
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
No
UPC
685333588557