This product requires certification to purchase.

Single ROBE HOOK *GEOERA SN

This product has been replaced by

Perrin & Rowe® Satin Nickel 1 Robe Hook
Perrin & Rowe® 1 Robe Hook in Satin Nickel
Manufacturer Part #U.6921STN
Perrin & Rowe®

Single ROBE HOOK *GEOERA SN

  • Fast #
  • Part #RU6621STN
  • Item #3065356
  • Manufacturer Part #U.6621STN
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe® Satin Nickel 1 Robe Hook
Perrin & Rowe® 1 Robe Hook in Satin Nickel
Manufacturer Part #U.6921STN
Perrin & Rowe®

Single ROBE HOOK *GEOERA SN

  • Fast #
  • Part #RU6621STN
  • Item #3065356
  • Manufacturer Part #U.6621STN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes mounting hardware
  • Brass construction
  • Projection: 2-3/4"
  • Requires Certification
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Wall Mount
Mount Type
Wall
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Type
RU6621STN
UPC
685333662158