This product requires certification to purchase.

Slide Bar with Adjustable Hand Shower Holder in Polished Chrome

Perrin & Rowe®

Slide Bar with Adjustable Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #RU5350APC
  • Item #4491946
  • Manufacturer Part #U.5350APC
4.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Slide Bar with Adjustable Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #RU5350APC
  • Item #4491946
  • Manufacturer Part #U.5350APC
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Adjustable sliding rail with lever handle
  • Hand shower holder adjustable ± 45°
  • Hose connection outlet: 1/2" male
  • Quarter-turn ceramic disc valve
  • 1/2" NPT inlet on the on and off valve
  • 1/4-turn ceramic disc valve
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Overall Height
26 in
Included Components
Hose Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No
UPC
685333535001