This product requires certification to purchase.

Two Handle Bridge Pull Down Kitchen Faucet in Unlacquered Brass

Perrin & Rowe®

Southbank™ Two Handle Bridge Pull Down Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RUSB58D3LMULB
  • Item #10357371
  • Manufacturer Part #U.SB58D3LMULB
3.2 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Southbank™ Two Handle Bridge Pull Down Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RUSB58D3LMULB
  • Item #10357371
  • Manufacturer Part #U.SB58D3LMULB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Add elegance and old world charm with a bridge kitchen faucet
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Flow rate of 1.8 GPM/6.7 LPM at 60 PSI for effective cleaning while optimizing water usage
  • Retractable pull-down metal hand spray with secure docking system
  • Swivel spout rotates for greater sink accessibility
  • Matching Bar/Food Prep kitchen faucet is available
  • Nylon braided hose delivers quieter functionality
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • 3-hole installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
18-1/4 in
Flow Rate
1.8 gpm
Spout Height
10-7/8 in
Spout Reach
9-1/2 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Southbank™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Kitchen Faucet Type
Pull Down, Bridge
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
C Spout
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61 and 372
NSF Certified
Yes
Origin
Global
Type
RUSB58D3LMULB
UPC
824438652507