This product requires certification to purchase.

Supply Elbow in Polished Nickel

Perrin & Rowe®

Supply Elbow in Polished Nickel

  • Fast #
  • Part #RU5146PN
  • Item #5147769
  • Manufacturer Part #U.5146PN
3.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Supply Elbow in Polished Nickel

  • Fast #
  • Part #RU5146PN
  • Item #5147769
  • Manufacturer Part #U.5146PN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Highest quality brass construction
  • 1/2" female NPT inlet connection
  • 1/2" male outlet connection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-3/4 in
End Connection 1:
FNPT
End Connection 2:
NPSM
End Connections:
FNPT x NPSM
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
UPC:
685333514631
WaterSense Labeled:
No
Width:
2-3/8 in