This product requires certification to purchase.

Three Handle Roman Tub Faucet with Handshower in Polished Nickel

Perrin & Rowe®

Three Handle Roman Tub Faucet with Handshower in Polished Nickel

  • Fast #
  • Part #RU3000LS1PN
  • Item #4322135
  • Manufacturer Part #U.3000LS/1-PN
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Three Handle Roman Tub Faucet with Handshower in Polished Nickel

  • Fast #
  • Part #RU3000LS1PN
  • Item #4322135
  • Manufacturer Part #U.3000LS/1-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lever handles
  • Quarter-turn ceramic disc control cartridge
  • Unique handle fixing clip, engineered to increase the life of the cartridge
  • Fixed spout
  • Brass construction
  • Inlets: 3/4" NPT
  • Flow rate: 19 gpm at 40 psi
  • 19 GPM at 40 PSI
  • Kit includes:
  • - U.3018 Tub Filler
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/4 in
Flow Rate
19.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
14-1/2 in
Tub Spout Reach
7-3/8 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Handle Material
Metal
Handle Type
Lever
Number of Handles
Three Handle
Number of Holes
2 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
UPC
824438244504