This product requires certification to purchase.

Two Cross Handle Floor Mount Filler in English Bronze

Perrin & Rowe®

Two Cross Handle Floor Mount Filler in English Bronze

  • Fast #
  • Part #RU3521X1EB
  • Item #2304432
  • Manufacturer Part #U.3521X/1-EB
3.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Cross Handle Floor Mount Filler in English Bronze

  • Fast #
  • Part #RU3521X1EB
  • Item #2304432
  • Manufacturer Part #U.3521X/1-EB
3.5 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 13
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Cross handles with lever handle on diverter
  • Quarter-turn ceramic disc control cartridge
  • Unique handle fixing clip, engineered to increase the life of the cartridge
  • Fixed spout
  • Brass construction
  • Connections: 1/2” female NPT
  • Flow rate: 19 gpm at 40 psi
  • 19 GPM at 40 PSI
  • Kit includes:
  • - U.3531X Tub Filler
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
19.0 gpm
Hand Shower Flow Rate
1.75 gpm
Hose Length
60 in
Tub Spout Reach
10 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
UPC
824438114678