This product requires certification to purchase.

Two Cross Handle Floor Mount Filler in Polished Nickel Trim Only

Perrin & Rowe®

Two Cross Handle Floor Mount Filler in Polished Nickel Trim Only

  • Fast #
  • Part #RU3521X1PN
  • Item #2305165
  • Manufacturer Part #U.3521X/1-PN
4.9 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Cross Handle Floor Mount Filler in Polished Nickel Trim Only

  • Fast #
  • Part #RU3521X1PN
  • Item #2305165
  • Manufacturer Part #U.3521X/1-PN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Height: 42-5/8"
  • Flow rate: 19 gpm at 40 psi
  • Quarter-turn ceramic valves
  • Inlet connection: 3/4"
  • Polished Nickel
  • Connections: 1/2” female NPT
  • 19 GPM at 40 PSI
  • Kit includes:
  • - U.3531X Tub Filler
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
3/4 in
Flow Rate
19.0 gpm
Hand Shower Flow Rate
1.8 gpm
Spout Height
28-5/8 in
Tub Spout Reach
10 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Type
Cross
Number of Handles
Two Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
No
UPC
824438114654