This product requires certification to purchase.

Two Handle Bar Faucet in English Brass

Perrin & Rowe®

Two Handle Bar Faucet in English Brass

  • Fast #
  • Part #RU4759EB2
  • Item #3882250
  • Manufacturer Part #U.4759EB-2
4.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Handle Bar Faucet in English Brass

  • Fast #
  • Part #RU4759EB2
  • Item #3882250
  • Manufacturer Part #U.4759EB-2
4.5 out of 5 Customer Rating

X Points

Color Finish Name: English Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Porcelain lever handles
  • Quarter-turn ceramic valves
  • Swivel spout
  • Single hole installation
  • CNC machined
  • 1.8 GPM
  • Matching bar faucet for U.4766
  • 3/8" female compression connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
10-1/2 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
6-1/8 in
Spout Reach
6-1/2 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
English Brass
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
685333706838