This product requires certification to purchase.

Two Handle Bar Faucet in Inca Brass

Perrin & Rowe®

Two Handle Bar Faucet in Inca Brass

  • Fast #
  • Part #RU4759EG2
  • Item #3907365
  • Manufacturer Part #U.4759EG-2
4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Handle Bar Faucet in Inca Brass

  • Fast #
  • Part #RU4759EG2
  • Item #3907365
  • Manufacturer Part #U.4759EG-2
4 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Metal levers
  • Ceramic disc control cartridge
  • Swivel spout reach: 6-1/2"
  • Brass construction
  • Installation depth on deck: 1-3/4"
  • Flow rate: 1.8 gpm
  • CNC machined
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
10-1/2 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
6-1/8 in
Spout Reach
6-1/2 in
Included Components
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Inca Brass
Faucet Connection
Female Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
685333706845