This product requires certification to purchase.

Two Handle Bar Faucet in Polished Nickel

Perrin & Rowe®

Two Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #RU1220LSPN2
  • Item #4127855
  • Manufacturer Part #U.1220LS-PN-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #RU1220LSPN2
  • Item #4127855
  • Manufacturer Part #U.1220LS-PN-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Triflow technology
  • Installation depth on deck: 1-3/4"
  • Spout height: 14-1/2"
  • Swivel spout reach: 6"
  • Faucet made in England and filter made in Switzerland
  • 6" reach swivel spout
  • Filtered water .5 GPM, hot and cold water 1.5 GPM @ 45 PSI
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.8 gpm
Spout Reach
6 in
Included Components
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
C-Spout
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
685333122034