This product requires certification to purchase.

Two Handle Bar Faucet in Polished Nickel

Perrin & Rowe®

Two Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #RU4759PN2
  • Item #3881277
  • Manufacturer Part #U.4759PN-2
3.3 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #RU4759PN2
  • Item #3881277
  • Manufacturer Part #U.4759PN-2
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Porcelain lever handles
  • Quarter-turn ceramic valves
  • Swivel spout
  • Single hole installation
  • CNC machined
  • 1.8 GPM
  • Matching bar faucet for U.4766
  • 3/8" female compression connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Height
10-1/2 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
6-1/8 in
Spout Reach
6-1/2 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
685333706869