Two Handle Bar Faucet in Satin Nickel
Two Handle Bar Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic valves
- Swivel spout
- Porcelain lever handles
- CNC machined
- 1.8 GPM
- Matching bar faucet for U.4766
- Single hole installation
- 3/8" female compression connections
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Height:
- 10-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 6-1/2 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- WaterSense Labeled:
- No