This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in English Bronze

This product has been replaced by

Perrin & Rowe® English Bronze 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle and 4 in. Spout Height
Perrin & Rowe® Two Handle Widespread Bathroom Sink Faucet in English Bronze
Manufacturer Part #U.3760L-EB-2
Perrin & Rowe®

Two Handle Widespread Bathroom Sink Faucet in English Bronze

  • Fast #
  • Part #RU3712LSEB2
  • Item #4195718
  • Manufacturer Part #U.3712LS-EB-2
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe® English Bronze 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle and 4 in. Spout Height
Perrin & Rowe® Two Handle Widespread Bathroom Sink Faucet in English Bronze
Manufacturer Part #U.3760L-EB-2
Perrin & Rowe®

Two Handle Widespread Bathroom Sink Faucet in English Bronze

  • Fast #
  • Part #RU3712LSEB2
  • Item #4195718
  • Manufacturer Part #U.3712LS-EB-2
5 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Ceramic disc control cartridges
  • Connections: 1/2" NPSM
  • Flow rate: 1.2 gpm
  • Maximum deck depth: 1-1/2"
  • 1.2 GPM
  • 1 1/2" max. depth deck
  • Matching tub filler U.3648 or U.3649
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Spout Height
4 in
Spout Reach
4-1/2 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
685333371289