This product requires certification to purchase.

Two Handle Bridge Bar Faucet in Inca Brass

Perrin & Rowe®

Two Handle Bridge Bar Faucet in Inca Brass

  • Fast #
  • Part #RU4711EG2
  • Item #3907202
  • Manufacturer Part #U.4711EG-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Handle Bridge Bar Faucet in Inca Brass

  • Fast #
  • Part #RU4711EG2
  • Item #3907202
  • Manufacturer Part #U.4711EG-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cross handles
  • Brass construction
  • Ceramic disc control cartridges
  • CNC machined
  • Installation depth on deck: 1-3/4"
  • Swivel C-spout reach: 6-1/4"
  • Flow rate: 1.8 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Deck Plate Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
14-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Bridge
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-3/4 in
Spout Reach:
6-1/4 in
Spout Type:
Swivel
UPC:
685333705749
WaterSense Labeled:
No