Two Handle Bridge Bathroom Sink Faucet in Polished Nickel
Two Handle Bridge Bathroom Sink Faucet in Polished Nickel
Product Details
Product Description
- Center-to-center: 7-7/8"
- Cutouts: minimum 1"and maximum 1-1/8"
- Includes union
- Swivel spout
- Spout height: 14-1/8"
- Spout reach: 6-1/4"
- Includes remote pop-up for the lavatory sink
- Ceramic disc control cartridges
- Flow rate: 1.2 gpm
- 3" max installation depth
Product Information
-
Lead Law Compliant