This product requires certification to purchase.

Two Handle Kitchen Faucet with Side Spray in Polished Nickel

Perrin & Rowe®

Two Handle Kitchen Faucet with Side Spray in Polished Nickel

  • Fast #
  • Part #RU4735XPN2
  • Item #3881845
  • Manufacturer Part #U.4735X-PN-2
4.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Handle Kitchen Faucet with Side Spray in Polished Nickel

  • Fast #
  • Part #RU4735XPN2
  • Item #3881845
  • Manufacturer Part #U.4735X-PN-2
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Insulated brass side spray
  • Supplies: 1/2" NPSM
  • Spout height: 14-3/16"
  • Spout reach: 9"
  • Swivel spout
  • Ceramic disc control cartridge
  • Flow rate: 1.8 gpm
  • CNC machined
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.8 gpm
Spout Height
8-15/32 in
Spout Reach
8-7/8 in
Included Components
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
4 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
Yes
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
685333706043