This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel

Perrin & Rowe®

Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel

  • Fast #
  • Part #RU3738XPN
  • Item #2119087
  • Manufacturer Part #U.3738X-PN
4.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel

  • Fast #
  • Part #RU3738XPN
  • Item #2119087
  • Manufacturer Part #U.3738X-PN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Fixed spout reach: 9"
  • Hole cutouts: 4 x 1-3/8"
  • Quarter-turn ceramic disc control cartridges
  • Retractable hand shower
  • Brass construction
  • Connections: 3/4"
  • Flow rate: 16-20 gpm
  • Includes both porcelain and metal lever inserts for U.3737L
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/4 in
Flow Rate
20.0 gpm
Hand Shower Flow Rate
1.8 gpm
Spout Height
1-1/2 in
Tub Spout Reach
9 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Hand Shower
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
4 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
UPC
685333373832