Two Handle Thermostatic Valve Trim in English Bronze
Two Handle Thermostatic Valve Trim in English Bronze
Frequently Purchased Together
Product Details
- Trim only
- Temperature control includes pre-set safety stop with override
- Includes round plate and temperature control for U.5585BO concealed thermostatic rough valve
- See page 302 for rough info
- Must order U.5585BO or R1085BO rough valve to complete
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Diameter:
- 7-7/8 in
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic