This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Polished Nickel

Perrin & Rowe®

Two Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RU5552XPN
  • Item #2118010
  • Manufacturer Part #U.5552X-PN
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RU5552XPN
  • Item #2118010
  • Manufacturer Part #U.5552X-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Inlets: 7-7/8" center-to-center
  • True 3/4" female NPT inlets and waterways for high output
  • Flow rate: 14 gpm
  • CNC machined from solid brass bar stock
  • Includes porcelain indices on cross handles
  • Use return elbow U.5397 to add concealed shower functions or U.5398 to add tub spout
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
3/4 in
Flow Rate
14.0 gpm
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
No
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Valve Trim
UPC
685333555238