This product requires certification to purchase.

Two Handle Wall Mount Tub Filler with Handshower in Polished Nickel

Perrin & Rowe®

Two Handle Wall Mount Tub Filler with Handshower in Polished Nickel

  • Fast #
  • Part #RU3541XPN
  • Item #1616313
  • Manufacturer Part #U.3541X-PN
3.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Handle Wall Mount Tub Filler with Handshower in Polished Nickel

  • Fast #
  • Part #RU3541XPN
  • Item #1616313
  • Manufacturer Part #U.3541X-PN
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Flex hose length: 58"
  • Flow rate: 19 gpm at 40 psi
  • Ceramic disc control cartridges
  • Inlets: 3/4 NPSM
  • Brass construction
  • Includes both porcelain and metal lever inserts for U.3540L
  • 3/4 NPSM inlets
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
3/4 in
Flow Rate
19.0 gpm
Hand Shower Flow Rate
1.8 gpm
Tub Spout Reach
6 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Type
Wall Mount Tub Filler with Handshower
Handle Material
Brass
Handle Type
Cross
Number of Handles
Two Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Single
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
685333354138