Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Center-to-center: 7-7/8"
- Cutouts: minimum 1"and maximum 1-1/8"
- Includes union
- Swivel spout
- Spout height: 14-1/8"
- Spout reach: 6-1/4"
- Includes remote pop-up for the lavatory sink
- Ceramic disc control cartridges
- Flow rate: 1.2 gpm
- 3" max installation depth
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 9-5/16 in
- Spout Reach:
- 6 in
- Spout Type:
- Swivel
- Trim Only:
- No
- UPC:
- 685333702274
- WaterSense Labeled:
- Yes