This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel Lever Handle

Perrin & Rowe®

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel Lever Handle

  • Fast #
  • Part #RU3797PN2
  • Item #3881467
  • Manufacturer Part #U.3797PN-2
4.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel Lever Handle

  • Fast #
  • Part #RU3797PN2
  • Item #3881467
  • Manufacturer Part #U.3797PN-2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Included Components
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
685333704001