Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- Fixed spout
- Quarter-turn ceramic disc control cartridges
- Connections: 1/2" NPSM
- Maximum deck depth: 1-1/2"
- 1/4-turn ceramic disc control cartridges
- 1/2" NPSM connections
- Includes both porcelain and metal lever inserts for U.3705L
- 1 1/2" max. deck depth
Product Information
-
Lead Law Compliant
-
ADA Compliant
-
Green