This product requires certification to purchase.

Two Handle Bar Faucet in Polished Chrome

Perrin & Rowe®

Two Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #RU4711APC2
  • Item #3882102
  • Manufacturer Part #U.4711APC-2
3.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #RU4711APC2
  • Item #3882102
  • Manufacturer Part #U.4711APC-2
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Cross handles
  • Brass construction
  • Ceramic disc control cartridges
  • CNC machined
  • Installation depth on deck: 1-3/4"
  • Swivel C-spout reach: 6-1/4"
  • Flow rate: 1.8 gpm
  • 3/8" female compression connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
14-7/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
9-3/4 in
Spout Reach
6-1/4 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPSM
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
685333705725