This product requires certification to purchase.

Two Lever Handle Bar Faucet in Satin Nickel

Perrin & Rowe®

Two Lever Handle Bar Faucet in Satin Nickel

  • Fast #
  • Part #RU4213LSSTN2
  • Item #3882594
  • Manufacturer Part #U.4213LS-STN-2
3.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Lever Handle Bar Faucet in Satin Nickel

  • Fast #
  • Part #RU4213LSSTN2
  • Item #3882594
  • Manufacturer Part #U.4213LS-STN-2
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Metal lever handles
  • Brass construction
  • Quarter-turn ceramic disc valves
  • Swivel C-spout reach: 6"
  • Flow rate: 1.8 gpm
  • Bar/food prep faucet to U.4312LS
  • 1.8 GPM
  • 3/8" female compression connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
9 in
Spout Reach
6 in
Included Components
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
C-Spout
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
685333704520