This product requires certification to purchase.

Two Handle Bar Faucet in Unlacquered Brass

Perrin & Rowe®

Georgian Era™ Two Handle Bar Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4711ULB2
  • Item #7526535
  • Manufacturer Part #U.4711ULB-2
4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era™ Two Handle Bar Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4711ULB2
  • Item #7526535
  • Manufacturer Part #U.4711ULB-2
4 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable
  • B240NHSO 3-function hand shower
  • 1.8 gpm
  • Metal levers only
  • Brass construction
  • CNC machined
  • Ceramic disc control cartridges
  • 1-3/4" max. installation depth on deck
  • 6-1/4" reach swivel C-spout
  • Matching bar/food prep faucet for U.4710
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
14-7/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
9-3/4 in
Spout Reach
6-1/4 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Georgian Era™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UPC
685333709457