This product requires certification to purchase.

16-7/8 x Undermount Bathroom Sink in White

Perrin & Rowe®

Vincent™ 16-7/8 x Undermount Bathroom Sink in White

  • Fast #
  • Part #RU2515WH
  • Item #4322231
  • Manufacturer Part #U.2515WH
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Vincent™ 16-7/8 x Undermount Bathroom Sink in White

  • Fast #
  • Part #RU2515WH
  • Item #4322231
  • Manufacturer Part #U.2515WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Vitreous china
  • Undermount only
  • Total height: 8-1/2"
  • Inside depth: 6-7/8"
  • Dimensions listed are +/- 1/4"
  • Requires Certification
Dimensions & Measurements
Length
16-7/8 in
Sink Depth
6-7/8 in
Sink Size Range
Less than 20 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Vincent™
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
1 Hole
Shape
Square
Sink Installation Type
Undermount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
685333251574