This product requires certification to purchase.

Volume Control Wall Valve Trim with Single Cross Handle in Satin Nickel

This product has been replaced by

Perrin & Rowe® Satin Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Perrin & Rowe® Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Manufacturer Part #U.3241X-STN/TO
Perrin & Rowe®

Volume Control Wall Valve Trim with Single Cross Handle in Satin Nickel

  • Fast #
  • Part #RU3775XSTNTO
  • Item #3065546
  • Manufacturer Part #U.3775X-STN/TO
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe® Satin Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Perrin & Rowe® Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Manufacturer Part #U.3241X-STN/TO
Perrin & Rowe®

Volume Control Wall Valve Trim with Single Cross Handle in Satin Nickel

  • Fast #
  • Part #RU3775XSTNTO
  • Item #3065546
  • Manufacturer Part #U.3775X-STN/TO
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • No temperature indicator
  • Brass construction
  • Trim only
  • - U.5542NVO
  • - U.5562NBO
  • - R1062BO
  • Must order rough valve to complete
  • See pages 303-304 for rough info
  • Requires Certification
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
685333377755