This product requires certification to purchase.

Tub Spout in Polished Chrome

Perrin & Rowe®

Tub Spout in Polished Chrome

  • Fast #
  • Part #RU3805APC
  • Item #1509393
  • Manufacturer Part #U.3805APC
3.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Tub Spout in Polished Chrome

  • Fast #
  • Part #RU3805APC
  • Item #1509393
  • Manufacturer Part #U.3805APC
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Wall mount tub spout reach: 8-1/4"
  • Inlet: 3/4" female NPT
  • Brass construction
  • Flow rate: 16-20 gpm
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
20 gpm
Length
8-1/2 in
Spout Reach
8-1/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Rigid
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
685333380502