This product requires certification to purchase.

Wall Mount Pot Filler in Polished Chrome

Perrin & Rowe®

Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #RU4799LSAPC2
  • Item #3882018
  • Manufacturer Part #U.4799LS-APC-2
3.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #RU4799LSAPC2
  • Item #3882018
  • Manufacturer Part #U.4799LS-APC-2
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Ceramic disc control cartridges
  • Brass construction
  • Flow rate: 1.8 gpm
  • Spout reach: 24"
  • One hole installation
  • Swing arm fold away with dual shut offs
  • CNC machined
  • 1.8 GPM
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
16-1/4 in
Flow Rate
2.5 gpm
Spout Height
7 in
Spout Reach
22-1/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
FNPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
685333708368