This product requires certification to purchase.

Wall Mount Pot Filler in Satin Nickel

Perrin & Rowe®

Wall Mount Pot Filler in Satin Nickel

  • Fast #
  • Part #RU4799LSSTN2
  • Item #3882025
  • Manufacturer Part #U.4799LS-STN-2
4.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Wall Mount Pot Filler in Satin Nickel

  • Fast #
  • Part #RU4799LSSTN2
  • Item #3882025
  • Manufacturer Part #U.4799LS-STN-2
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceramic disc control cartridges
  • Brass construction
  • Flow rate: 1.8 gpm
  • Spout reach: 24"
  • One hole installation
  • Swing arm fold away with dual shut offs
  • CNC machined
  • 1.8 GPM
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
16-1/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
7 in
Spout Reach:
22-1/4 in
Spout Type:
Swivel
UPC:
685333708405