This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Inca Brass

This product has been replaced by

Vertical Single Post Toilet Paper Holder Inca Brass *EDWARD
Perrin & Rowe® Vertical Single Post Toilet Paper Holder Inca Brass *EDWARD
Manufacturer Part #U.6947EG
Perrin & Rowe®

Wall Mount Toilet Tissue Holder in Inca Brass

  • Fast #
  • Part #RU6648EG
  • Item #3065549
  • Manufacturer Part #U.6648EG
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Vertical Single Post Toilet Paper Holder Inca Brass *EDWARD
Perrin & Rowe® Vertical Single Post Toilet Paper Holder Inca Brass *EDWARD
Manufacturer Part #U.6947EG
Perrin & Rowe®

Wall Mount Toilet Tissue Holder in Inca Brass

  • Fast #
  • Part #RU6648EG
  • Item #3065549
  • Manufacturer Part #U.6648EG
5 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Swinging arm for toilet paper roll
  • Brass construction
  • Includes mounting hardware
  • Accommodates oversized toilet paper rolls
  • Projection: 4"
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Length
6-1/2 in
Projection
4 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Inca Brass
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
685333664817