This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

Perrin & Rowe®

Edwardian Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #RU6947PN
  • Item #2893230
  • Manufacturer Part #U.6947PN
3.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #RU6947PN
  • Item #2893230
  • Manufacturer Part #U.6947PN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brass construction
  • Includes mounting hardware
  • Accommodates most oversized toilet paper rolls
  • Projection: 3-1/2"
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
3-1/2 in
Height
9 in
Width
3-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Edwardian
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Pivoting
No
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
685333694739