This product requires certification to purchase.

WALL Union Pair Inca Brass

Perrin & Rowe®

WALL Union Pair Inca Brass

  • Fast #
  • Part #RU6381EG
  • Item #619709
  • Manufacturer Part #U.6381EG
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

WALL Union Pair Inca Brass

  • Fast #
  • Part #RU6381EG
  • Item #619709
  • Manufacturer Part #U.6381EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Inlet: 3/4" female NPT
  • Projection: 2-3/4" from wall
  • For use with exposed tub and tub/shower mixers
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Inca Brass
Faucet Part Type
Wall Union
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
Type
RU6381EG
UPC
685333638115