This product requires certification to purchase.

30 Amp 6 ft. Appliance Cord

Petra Industries

30 Amp 6 ft. Appliance Cord

  • Fast #
  • Part #PPET902024
  • Item #2995758
  • Manufacturer Part #90-2024
3.2 out of 5 Customer Rating
Brand image
Petra Industries

30 Amp 6 ft. Appliance Cord

  • Fast #
  • Part #PPET902024
  • Item #2995758
  • Manufacturer Part #90-2024
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Closed eyelet
  • Requires Certification
Dimensions & Measurements
Length
6 ft
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Electrical & Operational Information
AMP
30
Volts
250V
Warranty & Product Information
ISO
ISO 9002
UL Listed
Yes